The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Johnson Controls
-
Item Number
VS014411B-00000
MFG Item Number
VS014411B-00000
Product Description
Vsdiibp;10Hp/7.5Kw;480V; Vsd Ii
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Amps (Variable Torque Rating) |
14 A |
Input Range Voltage (AC) |
432-528 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Height |
37 " |
Width |
9.40625 " |
Depth |
15.3125 " |
Max Frequency |
320 Hz |
Frame Size |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS248222B-0L300
MFG Item Number
VS248222B-0L300
Product Description
Vsdis
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
100 hp |
Amps (Variable Torque Rating) |
248 A |
Input Range Voltage (AC) |
207-253 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Height |
90 " |
Width |
40 " |
Depth |
21.3125 " |
Max Frequency |
320 Hz |
Frame Size |
9 |
-
Item Number
VS7D6432B-0P3L3
MFG Item Number
VS7D6432B-0P3L3
Product Description
Vsdisii;5Hp/4Kw;480V; Vsd Ii
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
5 hp |
Amps (Variable Torque Rating) |
7.6 A |
Input Range Voltage (AC) |
432-528 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 3R |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Height |
29.6875 " |
Width |
7.875 " |
Depth |
11.40625 " |
Max Frequency |
320 Hz |
Frame Size |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS154231B-SP300
MFG Item Number
VS154231B-SP300
Product Description
Vsdii Bp;60Hp(45Kw);230V;T3R;Sab;F;
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
60 hp |
Amps (Variable Torque Rating) |
154 A |
Input Range Voltage (AC) |
207-253 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 3R |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Height |
76.25 " |
Width |
31 " |
Depth |
16.75 " |
Max Frequency |
320 Hz |
Frame Size |
8 |
-
Item Number
VS047111B-SP3L4
MFG Item Number
VS047111B-SP3L4
Product Description
Vsdiibp;15Hp/11Kw;208V; Vsd Ii
Specifications
Specifications
Nominal Input Voltage (AC) |
208 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
15 hp |
Amps (Variable Torque Rating) |
46.2 A |
Input Range Voltage (AC) |
187.2-228.8 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Height |
45.09375 " |
Width |
10.90625 " |
Depth |
15.75 " |
Max Frequency |
320 Hz |
Frame Size |
6 |
-
Item Number
VS042232B-SP700
MFG Item Number
VS042232B-SP700
Product Description
Vsdisii;15Hp/11Kw;230V; Vsd Ii
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
15 hp |
Amps (Variable Torque Rating) |
42 A |
Input Range Voltage (AC) |
207-253 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 3R |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Height |
45.09375 " |
Width |
10.90625 " |
Depth |
15.75 " |
Max Frequency |
320 Hz |
Frame Size |
6 |
-
Item Number
VS248221B-00000
MFG Item Number
VS248221B-00000
Product Description
Vsdii
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
100 hp |
Amps (Variable Torque Rating) |
248 A |
Input Range Voltage (AC) |
207-253 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Height |
90 " |
Width |
40 " |
Depth |
21.3125 " |
Max Frequency |
320 Hz |
Frame Size |
9 |
-
Item Number
VS080222B-S0000
MFG Item Number
VS080222B-S0000
Product Description
Vsdisii;30Hp/22Kw;230V; Vsd Ii
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
30 hp |
Amps (Variable Torque Rating) |
80 A |
Input Range Voltage (AC) |
207-253 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Height |
58.3125 " |
Width |
13.96875 " |
Depth |
15.5 " |
Max Frequency |
320 Hz |
Frame Size |
7 |
-
Item Number
VS124432B-0P7L3
MFG Item Number
VS124432B-0P7L3
Product Description
Vsdis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
100 hp |
Amps (Variable Torque Rating) |
124 A |
Input Range Voltage (AC) |
432-528 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 3R |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Height |
76.25 " |
Width |
31 " |
Depth |
16.75 " |
Max Frequency |
320 Hz |
Frame Size |
8 |
-
Item Number
VS154221B-SP600
MFG Item Number
VS154221B-SP600
Product Description
Vsdii
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
60 hp |
Amps (Variable Torque Rating) |
154 A |
Input Range Voltage (AC) |
207-253 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Height |
76.25 " |
Width |
31 " |
Depth |
16.75 " |
Max Frequency |
320 Hz |
Frame Size |
8 |
Shop By
Close
Selected Filters
-
Product Series
VSD Series II
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved